Chatsworth 15321-724 Network Rack, Aluminum, Wall-Mount, Black, 40 RU x 24 in. D | Graybar Store
Chatsworth - Network Rack, Aluminum, Wall-Mount, Black, 40 RU x 24 in. D - 15321-724
+ / - Hover over image to Zoom
Other Views

    Network Rack, Aluminum, Wall-Mount, Black, 40 RU x 24 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 15321-724
    SKU: 96049529
    $576.07
    Checking Pricing
         
    Width (Inches):23 in.
    Color:Black
    Height (Inches):76.2 in.
    Rack Units:40
    Depth (Inches):24 in.
    Mounting Hole Type:#12-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15321-724
    • Color Black
    • Mounting Style Wall Mount
    • Type Wall Mount Equipment Rack
    • Rack Units 40
    • Depth (Inches) 24 in.
    • Height (Inches) 76.2 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 23 in.
    • Includes (50) #12-24 Mounting Screws
    • Country of Origin US - USA
    Product Overview:
    Wall Mount Equipment Rack, Width (Inches): 23 in, Height (Inches): 76.2 in, Black, Rack Units: 40, #12-24