Panduit PZCHSM2 PanZone™ Slack Manager, Horizontal, 2 RU | Graybar Store
Panduit - PanZone™ Slack Manager, Horizontal, 2 RU - PZCHSM2
+ / - Hover over image to Zoom
Other Views

    PanZone™ Slack Manager, Horizontal, 2 RU

    Manufacturer: Panduit
    Manufacturer #: PZCHSM2
    SKU: 25116745
    $161.00
    Checking Pricing
         
    Height (Inches):3.26 in.
    Rack Units:2
    Use With:Telecommunication Rooms
    Width (Inches):18.31 in.
    Depth (Inches):13.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PZCHSM2
    • Mounting Style Horizontal Mount
    • Type Cable Management
    • Rack Units 2
    • Brand PanZone
    • Depth (Inches) 13.25 in.
    • Height (Inches) 3.26 in.
    Product Overview:
    PanZone™ Wall Mount Enclosure Slack Manager, Width (Inches): 18.31 in, Height (Inches): 3.26 in, Depth (Inches): 13.25 in, Rack Units: 2