Hubbell Premise Wiring FTU4SP OptiChannel® Wall Mount Enclosure, Single Door | Graybar Store
Hubbell Premise Wiring - OptiChannel® Wall Mount Enclosure, Single Door - FTU4SP
+ / - Hover over image to Zoom
Other Views

    OptiChannel® Wall Mount Enclosure, Single Door

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FTU4SP
    SKU: 97184452
    $137.34
    Checking Pricing
         
    Color:Black
    No. of Adapters:4
    Insert Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FTU4SP
    • Color Black
    • Insert Material Steel
    • No. of Adapters 4
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    OptiChannel® FSP Wall Mount Enclosure, Single Door, Black, Steel