Panduit PZAEFAN PanZone™ Fan Kit, Wall Mount Enclosure, Black | Graybar Store
Panduit - PanZone™ Fan Kit, Wall Mount Enclosure, Black - PZAEFAN
+ / - Hover over image to Zoom
Other Views

    PanZone™ Fan Kit, Wall Mount Enclosure, Black

    Manufacturer: Panduit
    Manufacturer #: PZAEFAN
    SKU: 25050747
    $140.43
    Checking Pricing
         
    Height (Inches):5 in.
    Use With:Additional Cooling
    Width (Inches):1.5 in.
    Depth (Inches):1.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PZAEFAN
    • Type Fan Kit
    • Brand PanZone
    • Depth (Inches) 1.5 in.
    • Height (Inches) 5 in.
    • Materials Aluminum
    Product Overview:
    PanZone™ Wall Mount Enclosure Fan Kit, Width (Inches): 1.5 in, Height (Inches): 5 in, Depth (Inches): 1.5 in