Hubbell Premise Wiring FCW12SP OPTIchannel™ Wall Mount Enclosure, Double Door, 12 Panel | Graybar Store
Hubbell Premise Wiring - OPTIchannel™ Wall Mount Enclosure, Double Door, 12 Panel - FCW12SP
+ / - Hover over image to Zoom
Other Views

    OPTIchannel™ Wall Mount Enclosure, Double Door, 12 Panel

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FCW12SP
    SKU: 97105626
    $342.51
    Checking Pricing
         
    Height (Inches):16 in.
    Color:Black
    Depth (Inches):6.5 in.
    No. of Panels:12
    Use With:Splice Tray
    Width (Inches):14 in.
    Cable Entry:Bottom; Top
    Lockable:With Lock
    Style:Splice Tray
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FCW12SP
    • Color Black
    • Style Splice Tray
    • Mounting Style Wall Mount
    • Type Wall Mount Enclosure
    • Cable Entry Bottom; Top
    • Depth (Inches) 6.5 in.
    • Enclosure Color Black
    • Height (Inches) 16 in.
    • Lockable With Lock
    • No. of Panels 12
    • Width (Inches) 14 in.
    • Material Steel
    • Use With Splice Tray
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wall Mount Enclosure, Steel, Black, Wall Mount