Pentair Hoffman CFM16126LG Concept™ Type 4/12 Enclosure, Steel, Flush-Mount, Quarter-Turn Latch, 12 x 16 x 6 in. | Graybar Store
Pentair Hoffman - Concept™ Type 4/12 Enclosure, Steel, Flush-Mount, Quarter-Turn Latch, 12 x 16 x 6 in. - CFM16126LG
+ / - Hover over image to Zoom
Other Views

    Concept™ Type 4/12 Enclosure, Steel, Flush-Mount, Quarter-Turn Latch, 12 x 16 x 6 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: CFM16126LG
    SKU: 97100087
    $445.80
    Checking Pricing
         
    Height (Inches):16 in.
    Depth (Inches):6 in.
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CFM16126LG
    • Application Equipment Protection; Machine Control
    • Type Single-Door Enclosure
    • Depth (Inches) 6 in.
    • Height (Inches) 16 in.
    • Latch Quarter-Turn
    • NEMA Ratings NEMA 4/12/13
    • Width (Inches) 12 in.
    • Country of Origin US - USA
    Product Overview:
    Pentair® Concept™ Wall-Mount Enclosure, Width (Inches): 12 in, Height (Inches): 16 in, Depth (Inches): 6 in, Quarter-Turn, NEMA Ratings: 4; 12; 13