Pentair Hoffman CTD484812 Concept™ Type 4/12 Enclosure, Steel, Wall Mount, 3-Point Latch, Two-Door, 12 x 48 x 48 in. | Graybar Store
Pentair Hoffman - Concept™ Type 4/12 Enclosure, Steel, Wall Mount, 3-Point Latch, Two-Door, 12 x 48 x 48 in. - CTD484812
+ / - Hover over image to Zoom
Other Views

    Concept™ Type 4/12 Enclosure, Steel, Wall Mount, 3-Point Latch, Two-Door, 12 x 48 x 48 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: CTD484812
    SKU: 25762172
    $1,712.69
    Checking Pricing
         
    Height (Inches):48 in.
    Depth (Inches):12 in.
    Width (Inches):48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CTD484812
    • Application Equipment Protection; Machine Control
    • Type Single-Door Enclosure
    • Depth (Inches) 12 in.
    • Height (Inches) 48 in.
    • Latch 3-Point
    • NEMA Ratings NEMA 4/12/13
    • Width (Inches) 48 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Concept™ Wall-Mount Enclosure, Width (Inches): 48 in, Height (Inches): 48 in, Depth (Inches): 12 in, 3-Point, NEMA Ratings: 4; 12; 13