Pentair Hoffman E7702 Wall-Mount Enclosure | Graybar Store
Pentair Hoffman - Wall-Mount Enclosure - E7702
+ / - Hover over image to Zoom
Other Views

    Wall-Mount Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: E7702
    SKU: 25671124
    $903.83
    Checking Pricing
         
    Height (Inches):31.5 in.
    Depth (Inches):7.87 in.
    Width (Inches):23.62 in.
    Color:Grey
    Mounting Type:Wall Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E7702
    • Color Grey
    • Application Equipment Protection; Machine Control
    • Type Single-Door Enclosure
    • Depth (Inches) 7.87 in.
    • Height (Inches) 31.5 in.
    • Latch Quarter-Turn
    • Mounting Type Wall Mount
    • NEMA Ratings NEMA 4/12/13
    • Width (Inches) 23.62 in.
    • Material Aluminum
    • Country of Origin MX - Mexico
    Product Overview:
    Pentair® Wall-Mount Enclosure, Wall Mount, Width (Inches): 23.62 in, Height (Inches): 31.5 in, Depth (Inches): 7.87 in, Aluminum