Belden XWM-2312-GD XWM Series Wall Mount Enclosure, 25.25 in. H, Lockable; Plexiglass, 12 RU | Graybar Store
Belden - XWM Series Wall Mount Enclosure, 25.25 in. H, Lockable; Plexiglass, 12 RU - XWM-2312-GD
+ / - Hover over image to Zoom
Other Views

    XWM Series Wall Mount Enclosure, 25.25 in. H, Lockable; Plexiglass, 12 RU

    Manufacturer: Belden
    Manufacturer #: XWM-2312-GD
    SKU: 25650128
    $572.72
    Checking Pricing
         
    Height (Inches):25.25 in.
    Depth (Inches):27.5 in.
    Rack Units:12
    Width (Inches):23 in.
    Door Style:Lockable; Plexiglass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # XWM-2312-GD
    • Type Wall Mount Enclosure
    • Rack Units 12
    • Depth (Inches) 27.5 in.
    • Door Style Lockable; Plexiglass
    • Height (Inches) 25.25 in.
    • Width (Inches) 23 in.
    • SAP Material Type ZSTD
    Product Overview:
    XWM Wall Mount Enclosure, Width (Inches): 23 in, Height (Inches): 25.25 in, Depth (Inches): 27.5 in, Lockable; Plexiglass, Rack Units: 12