Pentair Hoffman 991NF Wall-Mount Enclosure | Graybar Store
Pentair Hoffman - Wall-Mount Enclosure - 991NF
+ / - Hover over image to Zoom
Other Views

    Wall-Mount Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: 991NF
    SKU: 25627677
    $531.68
    Checking Pricing
         
    Height (Inches):24 in.
    Depth (Inches):12 in.
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # 991NF
    • Application Machine Control
    • Type Single-Door Enclosure
    • Depth (Inches) 12 in.
    • Height (Inches) 24 in.
    • Latch Quarter-Turn
    • NEMA Ratings NEMA 4/12/13
    • Width (Inches) 24 in.
    Product Overview:
    Pentair® Wall-Mount Enclosure, Width (Inches): 24 in, Height (Inches): 24 in, Depth (Inches): 12 in, Quarter-Turn, NEMA Ratings: 4; 12; 13