Pentair Hoffman G1500900325G Fusion G7 Type 4/12 Enclosure, Steel, Wall-Mount, Gland Plate, 12.8 x 59.26 x 35.43 in. | Graybar Store
Pentair Hoffman - Fusion G7 Type 4/12 Enclosure, Steel, Wall-Mount, Gland Plate, 12.8 x 59.26 x 35.43 in. - G1500900325G
+ / - Hover over image to Zoom
Other Views

    Fusion G7 Type 4/12 Enclosure, Steel, Wall-Mount, Gland Plate, 12.8 x 59.26 x 35.43 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: G1500900325G
    SKU: 25371565
    $1,238.10
    Checking Pricing
         
    Height (Inches):59.26 in.
    Depth (Inches):12.8 in.
    Width (Inches):35.43 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # G1500900325G
    • Application Equipment Protection; Industrial
    • Type Single-Door Enclosure
    • Depth (Inches) 12.8 in.
    • Height (Inches) 59.26 in.
    • Latch Quarter-Turn
    • NEMA Ratings NEMA 4/4X/12
    • Width (Inches) 35.43 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Wall-Mount Enclosure, Width (Inches): 35.43 in, Height (Inches): 59.26 in, Depth (Inches): 12.8 in, Quarter-Turn, NEMA Ratings: 4; 12; 4X