Holocom SEC-WM-04U-H1 Wall Mount Enclosure | Graybar Store
Holocom - Wall Mount Enclosure - SEC-WM-04U-H1
+ / - Hover over image to Zoom
Other Views

    Wall Mount Enclosure

    Manufacturer: Holocom
    Manufacturer #: SEC-WM-04U-H1
    SKU: 25173523
    $1,874.14
    Checking Pricing
         
    Height (Inches):42 in.
    Depth (Inches):9.5 in.
    Rack Units:4
    Use With:High-Security Communications Systems
    Width (Inches):29 in.
    Door Style:3-Point Locking System
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SEC-WM-04U-H1
    • Type Wall Mount Enclosure
    • Rack Units 4
    • Depth (Inches) 9.5 in.
    • Door Style 3-Point Locking System
    • Height (Inches) 42 in.
    • Width (Inches) 29 in.
    • Use With High-Security Communications Systems
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sargent & Greenleaf® Wall Mount Enclosure, Width (Inches): 29 in, Height (Inches): 42 in, Depth (Inches): 9.5 in, 3-Point Locking System, Rack Units: 4