Great Lakes Case and Cabinet GL48WD WM Series Cabinet, Plexiglas Door, 48 in. H | Graybar Store
Great Lakes Case and Cabinet - WM Series Cabinet, Plexiglas Door, 48 in. H - GL48WD
+ / - Hover over image to Zoom
Other Views

    WM Series Cabinet, Plexiglas Door, 48 in. H

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL48WD
    SKU: 25068898
    $1,383.04
    Checking Pricing
         
    Rack Units:25
    Door Style:Plexiglass
    Height (Inches):48 in.
    Width (Inches):24 in.
    Depth (Inches):32.13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL48WD
    • Type Wall Mount Enclosure
    • Rack Units 25
    • Depth (Inches) 32.13 in.
    • Door Style Plexiglass
    • Height (Inches) 48 in.
    • Width (Inches) 24 in.
    • Country of Origin US - USA
    Product Overview:
    WD Wall Mount Enclosure, Width (Inches): 24 in, Height (Inches): 48 in, Depth (Inches): 32.13 in, Plexiglass, Rack Units: 25