Panduit PZAEWM3 PanZone™ Network Enclosure, Wall Mount, Active, 6 RU | Graybar Store
Panduit - PanZone™ Network Enclosure, Wall Mount, Active, 6 RU - PZAEWM3
+ / - Hover over image to Zoom
Other Views

    PanZone™ Network Enclosure, Wall Mount, Active, 6 RU

    Manufacturer: Panduit
    Manufacturer #: PZAEWM3
    SKU: 25050746
    $871.93
    Checking Pricing
         
    Height (Inches):38.5 in.
    Rack Units:6
    Use With:Telecommunication Rooms
    Width (Inches):8.61 in.
    Depth (Inches):8.61 in.
    Door Style:Reversible Swing Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PZAEWM3
    • Mounting Style Wall Mount
    • Type Active
    • Rack Units 6
    • Brand PanZone
    • Depth (Inches) 8.61 in.
    • Door Style Reversible Swing Door
    • Height (Inches) 38.5 in.
    • Materials Steel
    • Width (Inches) 8.61 in.
    • Includes Base, Door, Edge Grommet, Cable Ties, Grounding Strap, Radius Clips, ID Label, Latch, Door Hinges
    • Use With Telecommunication Rooms
    • SKU Spec Sheet
      PZAEWM3 Specification Sheet
      PZAEWM3 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PanZone™ Wall Mount Enclosure, Width (Inches): 8.61 in, Height (Inches): 38.5 in, Depth (Inches): 8.61 in, Reversible Swing Door, Rack Units: 6