Pentair Hoffman CSD603610LG Concept™ Type 4/12 Enclosure, Steel, Wall Mount, Solid Door, Quarter Latch, 10 x 60 x 36 in., Light Grey | Graybar Store
Pentair Hoffman - Concept™ Type 4/12 Enclosure, Steel, Wall Mount, Solid Door, Quarter Latch, 10 x 60 x 36 in., Light Grey - CSD603610LG
+ / - Hover over image to Zoom
Other Views

    Concept™ Type 4/12 Enclosure, Steel, Wall Mount, Solid Door, Quarter Latch, 10 x 60 x 36 in., Light Grey

    Manufacturer: Pentair Hoffman
    Manufacturer #: CSD603610LG
    SKU: 22074766
    $1,021.22
    Checking Pricing
         
    Height (Inches):60 in.
    Depth (Inches):10 in.
    Width (Inches):36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CSD603610LG
    • Depth (Inches) 10 in.
    • Height (Inches) 60 in.
    • Latch Quarter-Turn
    • NEMA Ratings NEMA 4/12
    • Width (Inches) 36 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Concept™ Wall-Mount Enclosure, Width (Inches): 36.00 in, Height (Inches): 60.00 in, Depth (Inches): 10 in, 3-Point, NEMA Ratings: 4; 12; 13