Pentair Hoffman CSD302410 Concept™ Type 4/12 Enclosure, Steel, Wall Mount, Solid Door, Quarter Latch, 10 x 30 x 24 in., Grey | Graybar Store
Pentair Hoffman - Concept™ Type 4/12 Enclosure, Steel, Wall Mount, Solid Door, Quarter Latch, 10 x 30 x 24 in., Grey - CSD302410
+ / - Hover over image to Zoom
Other Views

    Concept™ Type 4/12 Enclosure, Steel, Wall Mount, Solid Door, Quarter Latch, 10 x 30 x 24 in., Grey

    Manufacturer: Pentair Hoffman
    Manufacturer #: CSD302410
    SKU: 22071812
    $516.66
    Checking Pricing
         
    Height (Inches):30 in.
    Depth (Inches):10 in.
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CSD302410
    • Depth (Inches) 10 in.
    • Height (Inches) 30 in.
    • Latch Quarter-Turn
    • NEMA Ratings NEMA 4/12
    • Width (Inches) 24 in.
    • Country of Origin US - USA
    Product Overview:
    Pentair® Concept™ Wall-Mount Enclosure, Width (Inches): 24.00 in, Height (Inches): 30.00 in, Depth (Inches): 10 in, Quarter-Turn, NEMA Ratings: 4; 12; 13