Chatsworth 12332-701 CPU Shelf, Aluminum, Wall-Mount, Black | Graybar Store
Chatsworth - CPU Shelf, Aluminum, Wall-Mount, Black - 12332-701
+ / - Hover over image to Zoom
Other Views

    CPU Shelf, Aluminum, Wall-Mount, Black

    Manufacturer: Chatsworth
    Manufacturer #: 12332-701
    SKU: 99425956
    $62.53
    Checking Pricing
         
    Height (Inches):10 in.
    Color:Black
    Depth (Inches):8.15 in.
    Mounting Type:Wall Mount
    Width (Inches):17.82 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12332-701
    • Color Black
    • Type CPU Shelf
    • Depth (Inches) 8.15 in.
    • Height (Inches) 10 in.
    • Mounting Type Wall Mount
    • Width (Inches) 17.82 in.
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall Mount CPU Shelf, Black, Aluminum, Width (Inches): 17.82 in