Corning WCH-STRNRLF-KIT Strain Relief Kit, Wall-Mountable Closet Housing, (5) Cables | Graybar Store
Corning - Strain Relief Kit, Wall-Mountable Closet Housing, (5) Cables - WCH-STRNRLF-KIT
+ / - Hover over image to Zoom
Other Views

    Strain Relief Kit, Wall-Mountable Closet Housing, (5) Cables

    Manufacturer: Corning
    Manufacturer #: WCH-STRNRLF-KIT
    SKU: 25050163
    $27.28
    Checking Pricing
         
    Accommodates:(5) Cables
    Use With:Wall Mount Closet Housing
    Cable Diameter (Inches):0.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # WCH-STRNRLF-KIT
    • Mounting Style Wall Mount
    • Type External Cable
    • Accommodates (5) Cables
    • Brand WCH
    • Cable Diameter (Inches) 0.4
    • For Use With Wall-Mountable Closet Housing
    • Use With Wall Mount Closet Housing
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    WCH Wall Mount Closet Housing, (5) Cables, Wall Mount, Kit includes Corning universal cable clamp; bracket, mounting hardware, one strain-relief clamp and one multicable insert