Pentair Hoffman Type 1 D-Box Cabinet, Steel, Wall-Mount | Graybar Store
Pentair Hoffman - Type 1 D-Box Cabinet, Steel, Wall-Mount
+ / - Hover over image to Zoom
Other Views

    Type 1 D-Box Cabinet, Steel, Wall-Mount

    Manufacturer: Pentair Hoffman
         

    Enclosure is ideal for retail applications to house 19-in. network equipment in a public location, the D-BOX is a low-profile cabinet with a hinged door for front access and fixed and rotating rack angles to accommodate varying equipment sizes.

    • Manufacturer Pentair Hoffman
    • Type Network Cabinet
    • Brand Pentair
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Depth (Inches)
    Rack Units
    Use With
    Width (Inches)
    Door Style
    Price
    DBS24248G
    25090241
    24 in.
    8.34 in.
    4
    19 in Network Equipment
    24 in.
    Hinged
    $
    464
    .09
    /
    EA
    25090241
    Height (Inches)
    24 in.
    Depth (Inches)
    8.34 in.
    Rack Units
    4
    Use With
    19 in Network Equipment
    Width (Inches)
    24 in.
    Door Style
    Hinged
    $
    464
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DBS242412G
    25153817
    24 in.
    12.34 in.
    6
    19 in Network Equipment
    24 in.
    Hinged
    $
    514
    .24
    /
    EA
    25153817
    Height (Inches)
    24 in.
    Depth (Inches)
    12.34 in.
    Rack Units
    6
    Use With
    19 in Network Equipment
    Width (Inches)
    24 in.
    Door Style
    Hinged
    $
    514
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090241 SKU, 25090241 ANALYTICS...
    Rack Units
    4
    Use With
    19 in Network Equipment
    Width (Inches)
    24 in.
    Door Style
    Hinged
    Price
    $
    464
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25153817 SKU, 25153817 ANALYTICS...
    Rack Units
    6
    Use With
    19 in Network Equipment
    Width (Inches)
    24 in.
    Door Style
    Hinged
    Price
    $
    514
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available