Pentair Hoffman F7223 Wall Mount Cabinet | Graybar Store
Pentair Hoffman - Wall Mount Cabinet - F7223
+ / - Hover over image to Zoom
Other Views

    Wall Mount Cabinet

    Manufacturer: Pentair Hoffman
    Manufacturer #: F7223
    SKU: 25684889
    $2,642.87
    Checking Pricing
         
    Height (Inches):47.24 in.
    Depth (Inches):23.62 in.
    Rack Units:25
    Use With:19 in Rack Equipment
    Width (Inches):27.56 in.
    Door Style:Hinged
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F7223
    • Type Comline OSP Cabinet
    • Rack Units 25
    • Brand Pentair
    • Depth (Inches) 23.62 in.
    • Door Style Hinged
    • Height (Inches) 47.24 in.
    • Width (Inches) 27.56 in.
    • Use With 19 in Rack Equipment
    • Country of Origin MX - Mexico
    Product Overview:
    Pentair® Wall Mount Cabinet, Width (Inches): 27.56 in, Height (Inches): 47.24 in, Depth (Inches): 23.62 in, Hinged, Rack Units: 25