Ortronics (Legrand) OR-DCW262424P-B DataCab™ Network Cabinet, Wall-Mount, Plexiglass Door, 26 RU | Graybar Store
Ortronics (Legrand) - DataCab™ Network Cabinet, Wall-Mount, Plexiglass Door, 26 RU - OR-DCW262424P-B
+ / - Hover over image to Zoom
Other Views

    DataCab™ Network Cabinet, Wall-Mount, Plexiglass Door, 26 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-DCW262424P-B
    SKU: 25473099
    $812.73
    Checking Pricing
         
    Height (Inches):48 in.
    Depth (Inches):24 in.
    Rack Units:26
    Width (Inches):24 in.
    Door Style:Plexiglass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-DCW262424P-B
    • Type DataCab Wall Mount Cabinet
    • Rack Units 26
    • Depth (Inches) 24 in.
    • Door Style Plexiglass
    • Height (Inches) 48 in.
    • Width (Inches) 24 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Wall Mount Cabinet, Width (Inches): 24 in, Height (Inches): 48 in, Depth (Inches): 24 in, Plexiglass, Rack Units: 26