Ortronics (Legrand) OR-DCW122424S-B DataCab™ Network Cabinet, Wall-Mount, Solid Door, 12 RU | Graybar Store
Ortronics (Legrand) - DataCab™ Network Cabinet, Wall-Mount, Solid Door, 12 RU - OR-DCW122424S-B
+ / - Hover over image to Zoom
Other Views

    DataCab™ Network Cabinet, Wall-Mount, Solid Door, 12 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-DCW122424S-B
    SKU: 25270335
    $488.62
    Checking Pricing
         
    Height (Inches):23.5 in.
    Depth (Inches):24 in.
    Rack Units:12
    Width (Inches):24 in.
    Door Style:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-DCW122424S-B
    • Type DataCab Wall Mount Cabinet
    • Rack Units 12
    • Depth (Inches) 24 in.
    • Door Style Solid
    • Height (Inches) 23.5 in.
    • Width (Inches) 24 in.
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Wall Mount Cabinet, Width (Inches): 24 in, Height (Inches): 23.5 in, Depth (Inches): 24 in, Solid, Rack Units: 12