Ortronics (Legrand) OR-MMW262426P-B Mighty Mo® Wall Mount Cabinet, 26 RU | Graybar Store
Ortronics (Legrand) - Mighty Mo® Wall Mount Cabinet, 26 RU - OR-MMW262426P-B
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Wall Mount Cabinet, 26 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MMW262426P-B
    SKU: 25261647
    $1,035.72
    Checking Pricing
         
    Height (Inches):48 in.
    Color:Black
    Size:48 H x 24 W x 26 D in
    Rack Units:26
    Material:Galvannealed Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MMW262426P-B
    • Color Black
    • Size 48 H x 24 W x 26 D in
    • Type Wall Mount Cabinets
    • Rack Units 26
    • Finish Textured
    • Height (Inches) 48 in.
    • Width 24 in
    • Material Galvannealed Steel
    • Includes (2) Fully Adjustable 12 to 24 EIA Mounting Rails
    Product Overview:
    Mighty Mo® Wall Mount Cabinet, Size: 48 H x 24 W x 26 D in, Black, Galvannealed Steel, Textured, Rack Units: 26