Panduit PZC12P PanZone™ Cabinet, Wall Mount, Perforated Door | Graybar Store
Panduit - PanZone™ Cabinet, Wall Mount, Perforated Door - PZC12P
+ / - Hover over image to Zoom
Other Views

    PanZone™ Cabinet, Wall Mount, Perforated Door

    Manufacturer: Panduit
    Manufacturer #: PZC12P
    SKU: 25106369
    $681.84
    Checking Pricing
         
    Height (Inches):25.8 in.
    Rack Units:12
    Use With:Telecommunication Rooms
    Width (Inches):25 in.
    Depth (Inches):22.8 in.
    Door Style:Perforated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PZC12P
    • Mounting Style Wall
    • Type Network Cabinet
    • Rack Units 12
    • Brand PanZone
    • Depth (Inches) 22.8 in.
    • Door Style Perforated
    • Height (Inches) 25.8 in.
    • Hinge Type Front, Back
    • Materials Steel
    • Width (Inches) 25 in.
    • For Use With Active, Passive Networking Equipment
    • Includes Cabinet, (2) Locks, (2) Rails, Hardware, Routing Accessory Kit
    • Use With Telecommunication Rooms
    • SKU Spec Sheet
      PZC12P Specification Sheet
      PZC12P Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    PanZone™ Wall Mount Cabinet, Width (Inches): 25 in, Height (Inches): 25.8 in, Depth (Inches): 22.8 in, Perforated, Rack Units: 12