Pentair Hoffman DBS24248G Type 1 D-Box Cabinet, Steel, Wall-Mount, 24 x 24 x 8.34 in. | Graybar Store
Pentair Hoffman - Type 1 D-Box Cabinet, Steel, Wall-Mount, 24 x 24 x 8.34 in. - DBS24248G
+ / - Hover over image to Zoom
Other Views

    Type 1 D-Box Cabinet, Steel, Wall-Mount, 24 x 24 x 8.34 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: DBS24248G
    SKU: 25090241
    $464.09
    Checking Pricing
         
    Height (Inches):24 in.
    Depth (Inches):8.34 in.
    Rack Units:4
    Use With:19 in Network Equipment
    Width (Inches):24 in.
    Door Style:Hinged
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DBS24248G
    • Type Network Cabinet
    • Rack Units 4
    • Brand Pentair
    • Depth (Inches) 8.34 in.
    • Door Style Hinged
    • Height (Inches) 24 in.
    • Width (Inches) 24 in.
    • Use With 19 in Network Equipment
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Wall-Mount Cabinet, Width (Inches): 24 in, Height (Inches): 24 in, Depth (Inches): 8.34 in, Hinged, Rack Units: 4