Hubbell Premise Wiring HSQ48 QUADCAB® Wall Mount Cabinet, 48 x 20 in., 26 RU | Graybar Store
Hubbell Premise Wiring - QUADCAB® Wall Mount Cabinet, 48 x 20 in., 26 RU - HSQ48
+ / - Hover over image to Zoom
Other Views

    QUADCAB® Wall Mount Cabinet, 48 x 20 in., 26 RU

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HSQ48
    SKU: 22119197
    $1,282.07
    Checking Pricing
         
    Height (Inches):48 in.
    Depth (Inches):20 in.
    Rack Units:26
    Width (Inches):22.6 in.
    Door Style:Lockable Front and Rear Door; Window Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HSQ48
    • Type Wall Mount Cabinet
    • Rack Units 26
    • Brand QUADCAB
    • Depth (Inches) 20 in.
    • Door Style Lockable Front and Rear Door; Window Door
    • Height (Inches) 48 in.
    • Width (Inches) 22.6 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    QUADCAB® Wall Mount Cabinet, Width (Inches): 22.6 in, Height (Inches): 48 in, Depth (Inches): 20 in, Lockable Front and Rear Door; Window Door, Rack Units: 26