Chatsworth 13050-711 ThinLine II Network Cabinet, Steel, Wall-Mount, Black, 26 x 26 x 5 in. | Graybar Store
Chatsworth - ThinLine II Network Cabinet, Steel, Wall-Mount, Black, 26 x 26 x 5 in. - 13050-711
+ / - Hover over image to Zoom
Other Views

    ThinLine II Network Cabinet, Steel, Wall-Mount, Black, 26 x 26 x 5 in.

    Manufacturer: Chatsworth
    Manufacturer #: 13050-711
    SKU: 22086793
    $403.82
    Checking Pricing
         
    Height (Inches):26 in.
    Width (Inches):26 in.
    Rack Units:4
    Door Style:Steel
    Depth (Inches):5.0 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13050-711
    • Type ThinLine II Wall Mount Cabinet
    • Rack Units 4
    • Depth (Inches) 5.0 in.
    • Door Style Steel
    • Height (Inches) 26 in.
    • Width (Inches) 26 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    13050 Wall Mount Cabinet, Width (Inches): 26 in, Height (Inches): 26 in, Depth (Inches): 5 in, Steel, Rack Units: 4