Thomas and Betts A1200 20EG Wall Mount Brackets | Graybar Store
Thomas and Betts - Wall Mount Brackets - A1200 20EG
+ / - Hover over image to Zoom
Other Views

    Wall Mount Brackets

    Manufacturer: Thomas and Betts
    Manufacturer #: A1200 20EG
    SKU: 22066960
    $47.95
    Checking Pricing
         
    Length:20 ft.
    Color / Finish:Electro-galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1200 20EG
    • Color / Finish Electro-galvanized
    • Length 20 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless steel 20 ft channel with electro-galvanized finish.