Hubbell Premise Wiring HPWWB1U4 NEXTFRAME® Wall Mount Bracket, Bottom Hinged, 1 RU, 4 in. D | Graybar Store
Hubbell Premise Wiring - NEXTFRAME® Wall Mount Bracket, Bottom Hinged, 1 RU, 4 in. D - HPWWB1U4
+ / - Hover over image to Zoom
Other Views

    NEXTFRAME® Wall Mount Bracket, Bottom Hinged, 1 RU, 4 in. D

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPWWB1U4
    SKU: 97227505
    $76.41
    Checking Pricing
         
    Height (Inches):1.75 in.
    Color:Black
    Size:19 W x 4 D x 1.75 H in
    Rack Units:1
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPWWB1U4
    • Color Black
    • Size 19 W x 4 D x 1.75 H in
    • Type Bottom-Hinged Wall Mount Brackets
    • Rack Units 1
    • Finish Powder Coat
    • Height (Inches) 1.75 in.
    • Width 19 in
    • Material Steel
    • Includes Assembled Bottom-Hinged Wall Bracket
    Product Overview:
    NEXTFRAME® Wall Mount Bracket, Size: 19 W x 4 D x 1.75 H in, Black, Steel, Powder Coat, Rack Units: 1