Panduit WB89D Bracket, Wall Mount, 1.5 in. D | Graybar Store
Panduit - Bracket, Wall Mount, 1.5 in. D - WB89D
+ / - Hover over image to Zoom
Other Views

    Bracket, Wall Mount, 1.5 in. D

    Manufacturer: Panduit
    Manufacturer #: WB89D
    SKU: 96085375
    $6.36
    Checking Pricing
         
    Height (Inches):3.38 in.
    Use With:12-Port Punchdown; Modular Patch Panels
    Width (Inches):9.25 in.
    Depth (Inches):1.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WB89D
    • Mounting Style Wall Mount
    • Type Wall Mount Bracket
    • Depth (Inches) 1.5 in.
    • Height (Inches) 3.38 in.
    Product Overview:
    NetKey® NetKey Wall Mount Bracket, Height (Inches): 3.38 in, Width (Inches): 9.25 in