Hubbell Premise Wiring BRMCCMB19X35X4 Wall Mount Bracket, Side Hinged, 2 RU, 4 in. D | Graybar Store
Hubbell Premise Wiring - Wall Mount Bracket, Side Hinged, 2 RU, 4 in. D - BRMCCMB19X35X4
+ / - Hover over image to Zoom
Other Views

    Wall Mount Bracket, Side Hinged, 2 RU, 4 in. D

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: BRMCCMB19X35X4
    SKU: 94002408
    $85.22
    Checking Pricing
         
    Height (Inches):3.5 in.
    Color:Black
    Size:19 W x 4 D x 3.5 H in
    Rack Units:2
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # BRMCCMB19X35X4
    • Color Black
    • Size 19 W x 4 D x 3.5 H in
    • Type Side-Hinged Wall Mount Brackets
    • Rack Units 2
    • Finish Powder Coat
    • Height (Inches) 3.5 in.
    • Width 19 in
    • Material Steel
    • Includes Assembled Side-Hinged Wall Bracket
    Product Overview:
    NEXTFRAME® Wall Mount Bracket, Size: 19 W x 4 D x 3.5 H in, Black, Steel, Powder Coat, Rack Units: 2