Legrand Ortronics OR-WMBV3U Vertical Wall Mount Bracket, 3 RU | Graybar Store
Legrand Ortronics - Vertical Wall Mount Bracket, 3 RU - OR-WMBV3U
+ / - Hover over image to Zoom
Other Views

    Vertical Wall Mount Bracket, 3 RU

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-WMBV3U
    SKU: 25617937
    $87.32
    Checking Pricing
         
    Height (Inches):6 in.
    Color:Black
    Size:20.25 W x 6.35 D x 6 H in
    Rack Units:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-WMBV3U
    • Color Black
    • Size 20.25 W x 6.35 D x 6 H in
    • Type Vertical Wall Mount Brackets
    • Rack Units 3
    • Finish Powder Coat
    • Height (Inches) 6 in.
    • Width 20.25 in
    • Includes (10) 6 in Hook And Loop Fasteners; (4) #12-24 Screws
    Product Overview:
    Ortronics® Wall Mount Bracket, Size: 20.25 W x 6.35 D x 6 H in, Black, Powder Coat, Rack Units: 3