Ortronics (Legrand) OR-WMBV2U Vertical Wall Mount Bracket, 2 RU | Graybar Store
Ortronics (Legrand) - Vertical Wall Mount Bracket, 2 RU - OR-WMBV2U
+ / - Hover over image to Zoom
Other Views

    Vertical Wall Mount Bracket, 2 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-WMBV2U
    SKU: 25617936
    $80.73
    Checking Pricing
         
    Height (Inches):6 in.
    Color:Black
    Size:20.25 W x 4.58 D x 6 H in
    Rack Units:2
    Packaging:10 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-WMBV2U
    • Color Black
    • Size 20.25 W x 4.58 D x 6 H in
    • Type Vertical Wall Mount Brackets
    • Rack Units 2
    • Finish Powder Coat
    • Height (Inches) 6 in.
    • Width 20.25 in
    • Includes (10) 6 in Hook And Loop Fasteners; (4) #12-24 Screws
    • Packaging 10 per Pack
    Product Overview:
    Ortronics® Wall Mount Bracket, Size: 20.25 W x 4.58 D x 6 H in, Black, Powder Coat, Rack Units: 2