Bogen WBS8T725 Wall Mount Baffle Speaker No Volume Control, Walnut | Graybar Store
Bogen - Wall Mount Baffle Speaker No Volume Control, Walnut - WBS8T725
+ / - Hover over image to Zoom
Other Views

    Wall Mount Baffle Speaker No Volume Control, Walnut

    Manufacturer: Bogen
    Manufacturer #: WBS8T725
    SKU: 88037310
    $45.61
    Checking Pricing
         
    Watts:4
    Dimensions:5 x 9.5 x 9.5 in.
    Volume:95dB
    Color:Walnut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # WBS8T725
    • Color Walnut
    • Dimensions 5 x 9.5 x 9.5 in.
    • Termination Style Recessed Volume Control
    • Volume 95dB
    • Watts 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wall baffle speaker with transformer.