Broan-NuTone 9810WH Broan Wall Heater, High Capacity, 9810 Series, 1000W, 120/240V, 9.0/4.5A | Graybar Store
Broan-NuTone - Broan Wall Heater, High Capacity, 9810 Series, 1000W, 120/240V, 9.0/4.5A - 9810WH
+ / - Hover over image to Zoom
Other Views

    Broan Wall Heater, High Capacity, 9810 Series, 1000W, 120/240V, 9.0/4.5A

    Manufacturer: Broan-NuTone
    Manufacturer #: 9810WH
    SKU: 90095110
    $207.15
    Checking Pricing
         
    Amperage:4.5 to 9A
    Grill Size:14-3/4 H x 11-9/16 W in.
    Housing Dimensions:10-1/2 W x 3-3/8 D x 12-1/2 H in.
    Additional Features:Built-In Thermostat
    Voltage Rating:240 V
    Watts:1000W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 9810WH
    • Amperage 4.5 to 9A
    • Additional Features Built-In Thermostat
    • Finish White Polymeric
    • Grill Size 14-3/4 H x 11-9/16 W in.
    • Housing Dimensions 10-1/2 W x 3-3/8 D x 12-1/2 H in.
    • Watts 1000W
    • Voltage Rating 240 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wall Heater, Voltage Rating: 240 V, Amperage: 4.5 at 240 V A; 9 at 120 V A, White Polymeric, Watts: 1000 W, Housing Dimensions: 10-1/2 W x 3-3/8 D x 12-1/2 H in