Marley Electric & Heating AWH4408F Wall Heater | Graybar Store
Marley Electric & Heating - Wall Heater - AWH4408F
+ / - Hover over image to Zoom
Other Views

    Wall Heater

    Manufacturer: Marley Electric & Heating
    Manufacturer #: AWH4408F
    SKU: 89021730
    $479.83
    Checking Pricing
         
    Amperage:9.6 to 19.2A
    Grill Size:19-5/16 H x 15-3/4 W x 1-1/4 D in.
    Housing Dimensions:14-3/8 W x 3-7/8 D x 18-1/4 H in.
    Additional Features:Built-In Thermostat
    Voltage Rating:208 V
    Watts:4000W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # AWH4408F
    • Amperage 9.6 to 19.2A
    • Additional Features Built-In Thermostat
    • Finish Northern White; Statuary Bronze
    • Grill Size 19-5/16 H x 15-3/4 W x 1-1/4 D in.
    • Housing Dimensions 14-3/8 W x 3-7/8 D x 18-1/4 H in.
    • Watts 4000W
    • Voltage Rating 208 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    AWH Wall Heater, Voltage Rating: 208 V, Amperage: 19.2 A; 9.6 A, Northern White; Statuary Bronze, Watts: 4000 W, Housing Dimensions: 14-3/8 W x 3-7/8 D x 18-1/4 H in