Square D (Schneider Electric) NSYAEFPFSC Wall Fixing Lug, Horizontal or Vertical Mount, Fixing Screws/Sealing Gaskets, Steel | Graybar Store
Square D (Schneider Electric) - Wall Fixing Lug, Horizontal or Vertical Mount, Fixing Screws/Sealing Gaskets, Steel - NSYAEFPFSC
+ / - Hover over image to Zoom
Other Views

    Wall Fixing Lug, Horizontal or Vertical Mount, Fixing Screws/Sealing Gaskets, Steel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYAEFPFSC
    SKU: 25385298
    $9.38
    Checking Pricing
         
    Size:1.62 W x 0.47 D x 2.91 H in
    Depth:12 mm
    Packaging:1 Each
    Use With:Spacial CRNG Enclosure; Spacial S3D Enclosure
    Width (mm):42 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYAEFPFSC
    • Size 1.62 W x 0.47 D x 2.91 H in
    • Depth 12 mm
    • Height 74 mm
    • Width (mm) 42 mm
    • Packaging 1 Each
    • Use With Spacial CRNG Enclosure; Spacial S3D Enclosure
    • Country of Origin ES - Spain
    Product Overview:
    Wall-Fixing Lugs, Steel, Horizontal or Vertical Mount Directly on Rear of Enclosure, Acceptable Load 180 kg Horizontal/350 kg Vertical, Includes Fixing Screws and Pre-Mounted Sealing Gaskets, For Use With Spacial CRNG Enclosures, Set of 4.