Square D (Schneider Electric) RWT10S60 Wall Duct Straight Length 5FT with cover | Graybar Store
Square D (Schneider Electric) - Wall Duct Straight Length 5FT with cover - RWT10S60
+ / - Hover over image to Zoom
Other Views

    Wall Duct Straight Length 5FT with cover

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RWT10S60
    SKU: 92104806
    $594.15
    Checking Pricing
         
    Duct Size:10 Inch W X 3.5 Inch H
    Length:5 ft.
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RWT10S60
    • Color / Finish Grey
    • Duct Size 10 Inch W X 3.5 Inch H
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey 14 gauge steel 5ft. wall duct, width 10 Inch, Height 3-1/2 Inch. Cover Included.