L. H. Dottie WDK6N Wall Driller Kit, Sheet Metal Screws and Nylon Anchors, No. 6 x 1 in., Phillips/Slotted, (Display Pack) | Graybar Store
L. H. Dottie - Wall Driller Kit, Sheet Metal Screws and Nylon Anchors, No. 6 x 1 in., Phillips/Slotted, (Display Pack) - WDK6N
+ / - Hover over image to Zoom
Other Views

    Wall Driller Kit, Sheet Metal Screws and Nylon Anchors, No. 6 x 1 in., Phillips/Slotted, (Display Pack)

    Manufacturer: L. H. Dottie
    Manufacturer #: WDK6N
    SKU: 97106991
    $18.83
    Checking Pricing
         
    Screw Size:No. 6
    Packaging:Display Pack
    Anchor Type:Wall Driller Kit, Nylon Anchors
    Screw Type:Phillips/Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WDK6N
    • Screw Size No. 6
    • Screw Type Phillips/Slotted
    • Anchor Type Wall Driller Kit, Nylon Anchors
    Product Overview:
    Wall Driller Kit, Sheet Metal Screws and Nylon Anchors, No. 6 x 1 in., (50) Phillips/Slotted, sheet metal screws, (50) nylon anchors and IB1P bit in display pack.
    • Easy to Spot
    • Reusable
    • Deep Threads
    • Includes Bit