Broan-NuTone 77DW Multi-Function Wall Controls, Four-Function, White | Graybar Store
Broan-NuTone - Multi-Function Wall Controls, Four-Function, White - 77DW
+ / - Hover over image to Zoom
Other Views

    Multi-Function Wall Controls, Four-Function, White

    Manufacturer: Broan-NuTone
    Manufacturer #: 77DW
    SKU: 99542877
    $40.95
    Checking Pricing
         
    Color:White
    Switch Type:Rocker
    Use With:SensAire Series Fans; SensAire Series Heaters; SensAire Series Lights
    Load Rating:120 @ 6 A V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 77DW
    • Color White
    • Load Rating 120 @ 6 A V AC
    • Switch Type Rocker
    • Use With SensAire Series Fans; SensAire Series Heaters; SensAire Series Lights
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SensAire® Wall Control, Switch Type: Rocker, White, Load Rating: 120 @ 6 A V AC