Ortronics (Legrand) OR-P982078HB Wall Bracket | Graybar Store
Ortronics (Legrand) - Wall Bracket - OR-P982078HB
+ / - Hover over image to Zoom
Other Views

    Wall Bracket

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-P982078HB
    SKU: 25011703
    $7.72
    Checking Pricing
         
    Height (Inches):1.5 in.
    Material:Steel
    Size:1.5 H x 2 W x 2.53 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-P982078HB
    • Color Black
    • Size 1.5 H x 2 W x 2.53 D in
    • Type Vertical Wall Bracket
    • Height (Inches) 1.5 in.
    • Width 2 in
    • Material Steel
    • Includes (1) Bracket
    Product Overview:
    Ortronics® Wall Bracket, Size: 1.5 H x 2 W x 2.53 D in, Black, Steel
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules