Hubbell Wiring Device - Kellems HBL260 Wall Box, Large Capacity, 4-11/16 in. Square, Knockouts | Graybar Store
Hubbell Wiring Device - Kellems - Wall Box, Large Capacity, 4-11/16 in. Square, Knockouts - HBL260
+ / - Hover over image to Zoom
Other Views

    Wall Box, Large Capacity, 4-11/16 in. Square, Knockouts

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL260
    SKU: 25627354
    $13.09
    Checking Pricing
         
    Depth:1/4 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL260
    • Depth 1/4 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® HBL Double-Gang Square Wall, Steel, Depth: 1/4 in