Pass and Seymour (Legrand) S44-35-RAC Wall Box | Graybar Store
Pass and Seymour (Legrand) - Wall Box - S44-35-RAC
+ / - Hover over image to Zoom
Other Views

    Wall Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: S44-35-RAC
    SKU: 90008089
    $3.87
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Square
    Additional Features:Auto Clamps on Each End; Rectangular Cutout
    Depth:2-3/8 in.
    Use With:Electrical Devices
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # S44-35-RAC
    • Additional Features Auto Clamps on Each End; Rectangular Cutout
    • Box Style Square
    • Bracket No Bracket
    • Depth 2-3/8 in.
    • Materials Plastic
    • Material Thermoplastic
    • Use With Electrical Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Slater Wall Box, Box Style: Square, Depth: 2-3/8 in