Raco 911-15 Wall Box | Graybar Store
Raco - Wall Box - 911-15
+ / - Hover over image to Zoom
Other Views

    Wall Box

    Manufacturer: Raco
    Manufacturer #: 911-15
    SKU: 25701361
    $21.90
    Checking Pricing
         
    Bracket:No Bracket
    Bottom Knockouts (Inches):1/2 in., 3/4 to 1 in.
    Side Knockouts (Inches):1 to 1-1/4 TKO (2) in; 1 to 2 Concentric (2) in; 1/2 to 3/4 TKO (2) in
    Depth:3-1/4 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 911-15
    • Bottom Knockouts (Inches) 1/2 in., 3/4 to 1 in.
    • Bracket No Bracket
    • Depth 3-1/4 in.
    • Side Knockouts (Inches) 1 to 1-1/4 TKO (2) in; 1 to 2 Concentric (2) in; 1/2 to 3/4 TKO (2) in
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    RACO® Wall Box, Steel, Depth: 3-1/4 in, Bottom Knockouts (Inches): 1/2 (2) in; 3/4 to 1 TKO (2) in, Bracket: None, Side Knockouts (Inches): 1 to 1-1/4 TKO (2) in; 1 to 2 Concentric (2) in; 1/2 to 3/4 TKO (2) in