Clearfield FDP-XWB2-12-SC FieldSmart® Preconfigured Wall Box, 13.17 in. W | Graybar Store
Clearfield - FieldSmart® Preconfigured Wall Box, 13.17 in. W - FDP-XWB2-12-SC
+ / - Hover over image to Zoom
Other Views

    FieldSmart® Preconfigured Wall Box, 13.17 in. W

    Manufacturer: Clearfield
    Manufacturer #: FDP-XWB2-12-SC
    SKU: 25690513
    $258.58
    Checking Pricing
         
    Accommodates:(12) SC/UPC Ports; 1 M 900 micrometer Fiber; 5 M of Jacketed Fiber
    Height (Inches):17.56 in.
    Depth (Inches):3.84 in.
    Use With:Clearview Cassettes
    Width (Inches):13.17 in.
    Cable Entry:Bottom
    Lockable:Lockable
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Clearfield
    • Manufacturer # FDP-XWB2-12-SC
    • Mounting Style Wall Mount
    • Type Wall Box
    • Accommodates (12) SC/UPC Ports; 1 M 900 micrometer Fiber; 5 M of Jacketed Fiber
    • Brand FieldSmart
    • Cable Entry Bottom
    • Depth (Inches) 3.84 in.
    • Height (Inches) 17.56 in.
    • Latch Padlock
    • Lockable Lockable
    • Width (Inches) 13.17 in.
    • Material PVC
    • Use With Clearview Cassettes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FieldSmart® Wall Box, PVC, (12) SC/UPC Ports; 1 M 900 micrometer Fiber; 5 M of Jacketed Fiber, Wall Mount