Clearfield FDP-XWB1 FieldSmart® Preconfigured Wall Box, 3.91 in. W | Graybar Store
Clearfield - FieldSmart® Preconfigured Wall Box, 3.91 in. W - FDP-XWB1
+ / - Hover over image to Zoom
Other Views

    FieldSmart® Preconfigured Wall Box, 3.91 in. W

    Manufacturer: Clearfield
    Manufacturer #: FDP-XWB1
    SKU: 25320152
    $33.61
    Checking Pricing
         
    Accommodates:1 M 900 micrometer Fiber; 5 M of Jacketed Fiber
    Height (Inches):12.17 in.
    Depth (Inches):3.91 in.
    Use With:Clearview xPAK
    Width (Inches):3.91 in.
    Cable Entry:Bottom
    Lockable:Lockable
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Clearfield
    • Manufacturer # FDP-XWB1
    • Mounting Style Wall Mount
    • Type Wall Box
    • Accommodates 1 M 900 micrometer Fiber; 5 M of Jacketed Fiber
    • Brand FieldSmart
    • Cable Entry Bottom
    • Depth (Inches) 3.91 in.
    • Height (Inches) 12.17 in.
    • Latch Padlock
    • Lockable Lockable
    • Width (Inches) 3.91 in.
    • Material PVC
    • Use With Clearview xPAK
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FieldSmart® FDP Wall Box, PVC, 1 M 900 micrometer Fiber; 5 M of Jacketed Fiber, Wall Mount