L. H. Dottie WDK8NSQ Wall Driller Kit, Sheet Metal Screws and Nylon Anchors, No. 8 x 1 1/4 in., Square Drive, (Display Pack) | Graybar Store
L. H. Dottie - Wall Driller Kit, Sheet Metal Screws and Nylon Anchors, No. 8 x 1 1/4 in., Square Drive, (Display Pack) - WDK8NSQ
+ / - Hover over image to Zoom
Other Views

    Wall Driller Kit, Sheet Metal Screws and Nylon Anchors, No. 8 x 1 1/4 in., Square Drive, (Display Pack)

    Manufacturer: L. H. Dottie
    Manufacturer #: WDK8NSQ
    SKU: 97106998
    $28.20
    Checking Pricing
         
    Screw Size:No. 8
    Packaging:1 Each
    Anchor Type:Wall Board Anchor
    Screw Type:Square
    Length:1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WDK8NSQ
    • Length 1-1/4 in.
    • Screw Size No. 8
    • Screw Type Square
    Product Overview:
    Wall Board Anchor Kit, Length 1 1/4 in.