L. H. Dottie WDK6SQ No. 6 x 1 in. Wall Driller Kit With Square Drive Sheet Metal Screws, Zinc Anchors and Bit (Display Pack) | Graybar Store
L. H. Dottie - No. 6 x 1 in. Wall Driller Kit With Square Drive Sheet Metal Screws, Zinc Anchors and Bit (Display Pack) - WDK6SQ
+ / - Hover over image to Zoom
Other Views

    No. 6 x 1 in. Wall Driller Kit With Square Drive Sheet Metal Screws, Zinc Anchors and Bit (Display Pack)

    Manufacturer: L. H. Dottie
    Manufacturer #: WDK6SQ
    SKU: 96091706
    $22.75
    Checking Pricing
         
    Screw Size:No. 6
    Screw Type:Square
    Packaging:1 Each
    Anchor Type:Wall Board Anchor
    Length:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WDK6SQ
    • Length 1 in.
    • Screw Size No. 6
    • Screw Type Square
    • Anchor Type Wall Board Anchor
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Wall Board Anchor Kit, Length 1 in.