Panduit MWBA1 Wall Board Adapter | Graybar Store
Panduit - Wall Board Adapter - MWBA1
+ / - Hover over image to Zoom
Other Views

    Wall Board Adapter

    Manufacturer: Panduit
    Manufacturer #: MWBA1
    SKU: 89024029
    $4.29
    Checking Pricing
         
    Material:Zinc-Plated Steel
    Additional Features:Accepts All Mini-Com Modules, Which Snap In And Out for Easy Moves, Adds And Changes; Allows for Proper Bend Radius; Can be
    Dimensions (Inches):2.38 W x 0.32 D x 4.19 H
    Part Number:MWBA1
    Size:0.32 in.
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MWBA1
    • Part Number MWBA1
    • Size 0.32 in.
    • Mounting Style Wall Mount
    • Type Single Gang In-Wall Box
    • Additional Features Accepts All Mini-Com Modules, Which Snap In And Out for Easy Moves, Adds And Changes; Allows for Proper Bend Radius; Can be
    Product Overview:
    Wall Board Adapter, Wall Mount, Zinc-Plated Steel, Dimension (Inches): 2.38 W x 0.32 D x 4.19 H in