Bogen WBS8T725V Wall Baffle Wooden Speaker Assembly | Graybar Store
Bogen - Wall Baffle Wooden Speaker Assembly - WBS8T725V
+ / - Hover over image to Zoom
Other Views

    Wall Baffle Wooden Speaker Assembly

    Manufacturer: Bogen
    Manufacturer #: WBS8T725V
    SKU: 88037311
    $55.98
    Checking Pricing
         
    Watts:4
    Dimensions:9-1/2W x 9-1/2H x 5-1/4D Top x 3-1/4D
    Volume:95dB
    Color:Black/Walnut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # WBS8T725V
    • Color Black/Walnut
    • Dimensions 9-1/2W x 9-1/2H x 5-1/4D Top x 3-1/4D
    • Termination Style Recessed Volume Control
    • Volume 95dB
    • Watts 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4-Watt wall baffle speaker with simulated walnut and black grille cloth.
    • 4-watt capacity
    • 6 power taps available (4, 2, 1, 1/2, 1/4, 1/8 watts)
    • Works with both 70V and 25V amplifier outputs
    • Simulated walnut finish
    • 8 inch cone speaker for excellent audio quality
    • Mounting hardware included